Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LXM32CD18N4 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | LXM32C P/D+/- 10V 18A RMS |
| Phase | 3 |
| HP (Variable Torque Rating) | 4.5 hp |
| Amps (Variable Torque Rating) | 6 A |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 200-480 VAC |
| Frequency | 8,000 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 10.63 " |
| Width | 1.89 " |
| Depth | 9.33 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |