Series Information
| Manufacturer Part Number | LXM52DD12C41000 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Drives |
| Description | SINGLE DRIVE 12 APK ACCESSRY |
| Phase | 3 |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Variable Torque Rating) | 3 A |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 208-480 VAC |
| Frequency | 8,000 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 10.63 " |
| Width | 1.89 " |
| Depth | 8.54 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |