Steel City, a T & B Brand Electrical Boxes, ADJ Series
Description
Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Armored Cable Clamps C-3 and Ears Flush for Old Work, For use with Armored/Metal Clad Cable
Box Type
Welded
Clamp Type
Armored/Metal Clad Cable
Cover Included
No
Capacity
12.5 Cubic "
Approvals
UL
Net Weight
0.62 lbs
Gross Weight
0.62 lbs
Added to cart
LXOW-25
Steel City, a T & B Brand Electrical Boxes, ADJ Series