Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, LY Series
LY-250-S
Ilsco Terminals, LY Series
CU MEC 6-250 17/64 B UL CSA
This item cannot be canceled or returned
Description
CU MEC 6-250 17/64 B UL CSA
Specifications
Specifications
| Manufacturer Part Number |
LY-250-S |
| Manufacturer |
Ilsco |
| Product Series |
LY |
| Family Series |
Ilsco Terminals, LY Series |
| Description |
CU MEC 6-250 17/64 B UL CSA |
| Wire Size Range |
6 AWG-250 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.16 lbs |
LY-250-S
Ilsco Terminals, LY Series