LY2-12DC
Greystone Energy Systems Relays, LY2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LY2-12DC Greystone Energy Systems Relays, LY2 Series, 10 amp general purpose relay DPDT

MFG Item Number
LY2-12DC

LY2-12DC Greystone Energy Systems Relays, LY2 Series, 10 amp general purpose relay DPDT

MFG Item Number
LY2-12DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LY2 Series
Item #
LY2-12DC
10 amp general purpose relay DPDT

LY2 Series Information

  • 10 Amp Contacts, DPDT
  • With Neon Light
  • Low or High Voltage

Specifications

Specifications
Manufacturer Part Number LY2-12DC
Manufacturer Greystone Energy Systems
Product Series LY2
Family Series Greystone Energy Systems Relays, LY2 Series
Description 10 amp general purpose relay DPDT 12 Vdc
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination Spade
Status Indicator No
Nominal Coil Voltage 12 VDC
Current Rating 10 A
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs