LY2-24AC
Greystone Energy Systems Relays, LY2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LY2-24AC Greystone Energy Systems Relays, LY2 Series, 10 amp general purpose relay DPDT

MFG Item Number
LY2-24AC

LY2-24AC Greystone Energy Systems Relays, LY2 Series, 10 amp general purpose relay DPDT

MFG Item Number
LY2-24AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LY2 Series
Item #
LY2-24AC
10 amp general purpose relay DPDT

LY2 Series Information

  • 10 Amp Contacts, DPDT
  • With Neon Light
  • Low or High Voltage

Specifications

Specifications
Manufacturer Part Number LY2-24AC
Manufacturer Greystone Energy Systems
Product Series LY2
Family Series Greystone Energy Systems Relays, LY2 Series
Description 10 amp general purpose relay DPDT 24 Vac
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination Spade
Status Indicator No
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs