LY2N-24DC
Greystone Energy Systems Relays, LY2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LY2N-24DC

Greystone Energy Systems Relays, LY2 Series

LY2N-24DC

Greystone Energy Systems Relays, LY2 Series
10 amp general purpose relay DPDT
MFG Item Number
LY2N-24DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LY2 Series
Item #
LY2N-24DC
10 amp general purpose relay DPDT

LY2 Series Information

  • 10 Amp Contacts, DPDT
  • With Neon Light
  • Low or High Voltage

Specifications

Specifications
Manufacturer Part Number LY2N-24DC
Manufacturer Greystone Energy Systems
Product Series LY2
Family Series Greystone Energy Systems Relays, LY2 Series
Description 10 amp general purpose relay DPDT 24 Vdc c/w LED
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination Spade
Status Indicator Yes
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Safety Guided No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs