Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LY44M28T45CU Eaton Transformers, 45KVA MRN DUTY ENCAP 440D-208Y/120 115C
MFG Item Number
LY44M28T45CU
LY44M28T45CU Eaton Transformers, 45KVA MRN DUTY ENCAP 440D-208Y/120 115C
MFG Item Number
LY44M28T45CU
This item cannot be canceled or returned
Description
45KVA MRN DUTY ENCAP 440D-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
LY44M28T45CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Marine duty encapsulated transformer, marine duty encapsulated transformer, EPTM, copper, NEMA 3R, 244, 60 Hz, three-phase, 440 V, 208Y/120 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 115 °C rise, 45 KVA, indoor-outdoor, 84O45L |
| Phase |
3 |
| Type |
Marine Duty |
| VA Rating |
45,000 VA |
| Primary Voltage |
440 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LY44M28T45CU
Eaton Transformers