LY48D24T15CU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LY48D24T15CU Eaton Transformers, 15KVA MRN Duty XFMR 3PH Encaps 480V-240V
MFG Item Number
LY48D24T15CU

LY48D24T15CU Eaton Transformers, 15KVA MRN Duty XFMR 3PH Encaps 480V-240V

MFG Item Number
LY48D24T15CU
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
LY48D24T15CU
15KVA MRN Duty XFMR 3PH Encaps 480V-240V

Series Information

Specifications

Specifications
Manufacturer Part Number LY48D24T15CU
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton Marine duty encapsulated transformer, marine duty encapsulated transformer, EPTM, copper, NEMA 3R, 95, 60 Hz, three-phase, 480 V, 240 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 115 °C rise, 15 KVA, indoor-outdoor
Phase 3
Type Marine Duty
VA Rating 15,000 VA
Primary Voltage 480 V
Secondary Voltage 240 V
Enclosed Yes
NEMA Rating NEMA 3R
Net Weight 612 lbs
Gross Weight 612 lbs