Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LY48D28T09CU Eaton Transformers, 9KVA MRN Duty TX 3PH ENCAP 480V-208/120V
MFG Item Number
LY48D28T09CU
LY48D28T09CU Eaton Transformers, 9KVA MRN Duty TX 3PH ENCAP 480V-208/120V
MFG Item Number
LY48D28T09CU
This item cannot be canceled or returned
Description
9KVA MRN Duty TX 3PH ENCAP 480V-208/120V
Specifications
Specifications
| Manufacturer Part Number |
LY48D28T09CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Marine duty encapsulated transformer, marine duty encapsulated transformer, EPTM, copper, NEMA 3R, 103, 60 Hz, three-phase, 480 V, 208Y/120 V, 2 at +2.5 FCAN, 2 at -2.5 FCBN, 115 °C rise, 9 KVA, indoor-outdoor, 72B09L |
| Phase |
3 |
| Type |
Marine Duty |
| VA Rating |
9,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
117 lbs |
LY48D28T09CU
Eaton Transformers