Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LY48M28B45CU Eaton Transformers, 45KVA MRN DUTY ENCAP 480-208Y/120 80C
MFG Item Number
LY48M28B45CU
LY48M28B45CU Eaton Transformers, 45KVA MRN DUTY ENCAP 480-208Y/120 80C
MFG Item Number
LY48M28B45CU
This item cannot be canceled or returned
Description
45KVA MRN DUTY ENCAP 480-208Y/120 80C
Specifications
Specifications
| Manufacturer Part Number |
LY48M28B45CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton marine duty encapsulated transformer, 45 kva marine duty encaps xfmr 3ph 480-208y/120 80c rise |
| Phase |
3 |
| Type |
Marine Duty |
| VA Rating |
45,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LY48M28B45CU
Eaton Transformers