LZ2N17230
Killark Light Fixtures, LZ2N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2N17230

Killark Light Fixtures, LZ2N Series

LZ2N17230

Killark Light Fixtures, LZ2N Series
LZ 2ft. 2L 17W T8 120-277V
MFG Item Number
LZ2N17230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2N Series
Item #
LZ2N17230
LZ 2ft. 2L 17W T8 120-277V

LZ2N Series Information


Specifications

Specifications
Manufacturer Part Number LZ2N17230
Manufacturer Killark
Product Series LZ2N
Family Series Killark Light Fixtures, LZ2N Series
Description LZ 2ft. 2L 17W T8 120-277V
Voltage 120-277 VAC
Style Strip
Lamp Type Fluorescent
Power 17 W
Hub Size 3/4 "
Mounting Bracket
Lamp Base Medium Bi-Pin
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals ABS, CSA, NSF
Net Weight 0 lbs
Gross Weight 0 lbs