LZ2N32315
Killark Light Fixtures, LZ2N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2N32315

Killark Light Fixtures, LZ2N Series

LZ2N32315

Killark Light Fixtures, LZ2N Series
LZ 4ft. 3LAMP 32W FLUOR 347V
MFG Item Number
LZ2N32315
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2N Series
Item #
LZ2N32315
LZ 4ft. 3LAMP 32W FLUOR 347V

LZ2N Series Information


Specifications

Specifications
Manufacturer Part Number LZ2N32315
Manufacturer Killark
Product Series LZ2N
Family Series Killark Light Fixtures, LZ2N Series
Description LZ 4ft. 3LAMP 32W FLUOR 347V
Voltage 347 VAC
Style Strip
Lamp Type Fluorescent
Power 70 W
Junction Box No
Enclosed No
Gasket Included No
Marine Rated Yes
Wet Locations Yes
Temperature Code T3, T4
Nominal Voltage 347 VAC
Approvals ABS, CSA, NSF
Net Weight 0 lbs
Gross Weight 0 lbs