LZ2N323DC120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2N323DC120

Killark Light Fixtures

LZ2N323DC120

Killark Light Fixtures
LINEARLITE 4ft. 3LAMP 32W FL 120VDC
MFG Item Number
LZ2N323DC120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
LZ2N323DC120
LINEARLITE 4ft. 3LAMP 32W FL 120VDC

Series Information

Specifications

Specifications
Manufacturer Part Number LZ2N323DC120
Manufacturer Killark
Family Series Killark Light Fixtures
Description LINEARLITE 4ft. 3LAMP 32W FL 120VDC
Lamp Included Yes
Ballast Type Electronic
Voltage 120 VDC
Material Fiberglass
Lens Material Polycarbonate
Lamp Type Fluorescent
Power 32 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VDC
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs