LZ2N54233

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2N54233

Killark Light Fixtures

LZ2N54233

Killark Light Fixtures
LINEARLITE 4ft. 2LAMP 54W FL 347-480V
MFG Item Number
LZ2N54233
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
LZ2N54233
LINEARLITE 4ft. 2LAMP 54W FL 347-480V

Series Information

Specifications

Specifications
Manufacturer Part Number LZ2N54233
Manufacturer Killark
Family Series Killark Light Fixtures
Description LINEARLITE 4ft. 2LAMP 54W FL 347-480V 40C
Lamp Included Yes
Ballast Type Electronic
Voltage 347 VAC
Material Fiberglass
Lens Material Polycarbonate
Lamp Type Fluorescent
Power 54 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 4X
Nominal Voltage 347 VAC
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs