LZ2NE1-60201
Killark Light Fixtures, LZ2NE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2NE1-60201

Killark Light Fixtures, LZ2NE Series

LZ2NE1-60201

Killark Light Fixtures, LZ2NE Series
LZ 4ft. EMER 2L 60W FLUOR 120V
MFG Item Number
LZ2NE1-60201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2NE Series
Item #
LZ2NE1-60201
LZ 4ft. EMER 2L 60W FLUOR 120V

LZ2NE Series Information


Specifications

Specifications
Manufacturer Part Number LZ2NE1-60201
Manufacturer Killark
Product Series LZ2NE
Family Series Killark Light Fixtures, LZ2NE Series
Description LZ 4ft. EMER 2L 60W FLUOR 120V
Voltage 120-277 VAC
Style Strip
Lamp Type Fluorescent
Power 120 W
Hub Size 3/4 "
Lamp Base Recessed Double Contact
Protection Rating IP66
Wet Locations Yes
NEMA Rating NEMA 4
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals ABS, CSA, NSF
Net Weight 0 lbs
Gross Weight 0 lbs