LZ2NE1-60204

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2NE1-60204

Killark Light Fixtures

LZ2NE1-60204

Killark Light Fixtures
LZ 4ft. EMER 2L 60W FLUOR 277V
MFG Item Number
LZ2NE1-60204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
LZ2NE1-60204
LZ 4ft. EMER 2L 60W FLUOR 277V

Series Information

Specifications

Specifications
Manufacturer Part Number LZ2NE1-60204
Manufacturer Killark
Family Series Killark Light Fixtures
Description LZ 4ft. EMER 2L 60W FLUOR 277V
Lamp Included Yes
Ballast Type Electronic
Voltage 277 VAC
Material Fiberglass
Lens Material Polycarbonate
Lamp Type Fluorescent
Power 60 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 4X
Nominal Voltage 277 VAC
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs