LZ2NE2-17315

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2NE2-17315

Killark Light Fixtures

LZ2NE2-17315

Killark Light Fixtures
LZ2N 2ft. 3L/2EMER 17W T8 347V
MFG Item Number
LZ2NE2-17315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
LZ2NE2-17315
LZ2N 2ft. 3L/2EMER 17W T8 347V

Series Information

Specifications

Specifications
Manufacturer Part Number LZ2NE2-17315
Manufacturer Killark
Family Series Killark Light Fixtures
Description LZ2N 2ft. 3L/2EMER 17W T8 347V
Lamp Included Yes
Ballast Type Electronic
Voltage 347 VAC
Material Fiberglass
Lens Material Polycarbonate
Lamp Type Fluorescent
Power 17 W
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
NEMA Rating NEMA 4X
Nominal Voltage 347 VAC
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs