LZ2NE2-32315
Killark Light Fixtures, LZ2NE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2NE2-32315

Killark Light Fixtures, LZ2NE Series

LZ2NE2-32315

Killark Light Fixtures, LZ2NE Series
LZ 4ft.EMER 3L 32W FLUOR 347V
MFG Item Number
LZ2NE2-32315
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2NE Series
Item #
LZ2NE2-32315
LZ 4ft.EMER 3L 32W FLUOR 347V

LZ2NE Series Information


Specifications

Specifications
Manufacturer Part Number LZ2NE2-32315
Manufacturer Killark
Product Series LZ2NE
Family Series Killark Light Fixtures, LZ2NE Series
Description LZ 4ft.EMER 3L 32W FLUOR 347V
Voltage 347 VAC
Style Strip
Lamp Type Fluorescent
Power 70 W
Junction Box No
Enclosed No
Gasket Included No
Marine Rated Yes
Wet Locations Yes
Temperature Code T3, T4
Nominal Voltage 347 VAC
Approvals ABS, CSA, NSF
Net Weight 0 lbs
Gross Weight 0 lbs