LZ2NL2833
Killark Light Fixtures, LZ2NL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2NL2833

Killark Light Fixtures, LZ2NL Series

LZ2NL2833

Killark Light Fixtures, LZ2NL Series
LZ2 28W LED 347-480VAC 50/60HZ FRP
MFG Item Number
LZ2NL2833
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2NL Series
Item #
LZ2NL2833
LZ2 28W LED 347-480VAC 50/60HZ FRP

LZ2NL Series Information

  • FRP Housing, Lexan Lens
  • NEMA 3, 4X, and IP66 Rated
  • Crisp White Light for Excellent Color Rendering ‑ Chromaticity 5000K (CCT)
LZ2NL Linear LED Luminaires are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, and NEMA 3, 4X IP66 areas where wind, water, snow or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC/CEC.

Specifications

Specifications
Manufacturer Part Number LZ2NL2833
Manufacturer Killark
Product Series LZ2NL
Family Series Killark Light Fixtures, LZ2NL Series
Description LZ2 28W LED 347-480VAC 50/60HZ FRP 2ft.
Voltage 347-480 VAC
Style Strip
Lamp Type LED
Power 176 W
Light Output 20,600
Mounting Wall
Guarded No
Junction Box No
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X
Temperature Code T4, T4A, T5, T6
Nominal Voltage 347 VAC, 480 VAC
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs