LZ2NL2834
Killark Light Fixtures, LZ2NL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2NL2834

Killark Light Fixtures, LZ2NL Series

LZ2NL2834

Killark Light Fixtures, LZ2NL Series
LZ2 28W LED 125-250VDC FRP 2ft.
MFG Item Number
LZ2NL2834
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2NL Series
Item #
LZ2NL2834
LZ2 28W LED 125-250VDC FRP 2ft.

LZ2NL Series Information

  • FRP Housing, Lexan Lens
  • NEMA 3, 4X, and IP66 Rated
  • Crisp White Light for Excellent Color Rendering ‑ Chromaticity 5000K (CCT)
LZ2NL Linear LED Luminaires are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, and NEMA 3, 4X IP66 areas where wind, water, snow or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC/CEC.

Specifications

Specifications
Manufacturer Part Number LZ2NL2834
Manufacturer Killark
Product Series LZ2NL
Family Series Killark Light Fixtures, LZ2NL Series
Description LZ2 28W LED 125-250VDC FRP 2ft.
Voltage 120-277 VAC, 125-250 VDC
Style Strip
Lamp Type LED
Power 28 W
Light Output 3,775
Hub Size 3/4 "
Mounting Bracket, Ceiling, Wall
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs