Series Information
| Manufacturer Part Number | LZ2S322DC120 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Light Fixtures |
| Description | LZ SS 4ft. 2LAMP 32W FL 120VDC |
| Lamp Included | Yes |
| Voltage | 120 VDC |
| Style | Linear |
| Material | Stainless Steel |
| Lens Material | Polycarbonate |
| Lamp Type | Fluorescent |
| Power | 32 W |
| Hub Size | 3/4 " |
| Mounting | Ceiling |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 4X |
| Nominal Voltage | 120 VDC |
| Approvals | cCSAus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |