LZ2S60230
Killark Light Fixtures, LZ2S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2S60230

Killark Light Fixtures, LZ2S Series

LZ2S60230

Killark Light Fixtures, LZ2S Series
LZ SS 4ft. 2LAMP 60W FL 120-277V
MFG Item Number
LZ2S60230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2S Series
Item #
LZ2S60230
LZ SS 4ft. 2LAMP 60W FL 120-277V

LZ2S Series Information


Specifications

Specifications
Manufacturer Part Number LZ2S60230
Manufacturer Killark
Product Series LZ2S
Family Series Killark Light Fixtures, LZ2S Series
Description LZ SS 4ft. 2LAMP 60W FL 120-277V
Voltage 120-277 VAC
Style Strip
Lamp Type Fluorescent
Power 60 W
Hub Size 3/4 "
Mounting Bracket
Lamp Base Recessed Double Contact
Protection Rating IP66
Enclosed Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals ABS, CSA
Net Weight 0 lbs
Gross Weight 0 lbs