LZ2SE2-32215
Killark Light Fixtures, LZ2SE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2SE2-32215

Killark Light Fixtures, LZ2SE Series

LZ2SE2-32215

Killark Light Fixtures, LZ2SE Series
LZ SS 4ft.EMER 2L 32W FLUOR 347V
MFG Item Number
LZ2SE2-32215
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2SE Series
Item #
LZ2SE2-32215
LZ SS 4ft.EMER 2L 32W FLUOR 347V

LZ2SE Series Information


Specifications

Specifications
Manufacturer Part Number LZ2SE2-32215
Manufacturer Killark
Product Series LZ2SE
Family Series Killark Light Fixtures, LZ2SE Series
Description LZ SS 4ft.EMER 2L 32W FLUOR 347V
Voltage 347 VAC
Style Strip
Lamp Type Fluorescent
Power 70 W
Junction Box No
Enclosed No
Gasket Included No
Marine Rated Yes
Wet Locations Yes
Temperature Code T3, T4
Nominal Voltage 347 VAC
Approvals ABS, CSA, NSF
Net Weight 0 lbs
Gross Weight 0 lbs