Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, LZ2SE Series
LZ2SE2-32230
Killark Light Fixtures, LZ2SE Series
LZ SS 4ft.EMER 2L 32W 120-277V
MFG Item Number
LZ2SE2-32230
This item cannot be canceled or returned
Description
Light Fixtures, LZ2SE Series
LZ SS 4ft.EMER 2L 32W 120-277V
Specifications
Specifications
| Manufacturer Part Number |
LZ2SE2-32230 |
| Manufacturer |
Killark |
| Product Series |
LZ2SE |
| Family Series |
Killark Light Fixtures, LZ2SE Series |
| Description |
LZ SS 4ft.EMER 2L 32W 120-277V |
| Voltage |
120-277 VAC |
| Style |
Strip |
| Lamp Type |
Fluorescent |
| Power |
64 W |
| Light Output |
625 |
| Hub Size |
3/4 " |
| Lamp Base |
Medium Bi-Pin |
| Protection Rating |
IP66 |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 4 |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
ABS, CSA, NSF |
| Net Weight |
25.6 lbs |
| Gross Weight |
25.6 lbs |
LZ2SE2-32230
Killark Light Fixtures, LZ2SE Series