LZ2SE2-32330
Killark Light Fixtures, LZ2SE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2SE2-32330

Killark Light Fixtures, LZ2SE Series

LZ2SE2-32330

Killark Light Fixtures, LZ2SE Series
LZ2SE2 SS 4ft.EMER 3L32W FL 120-277V
MFG Item Number
LZ2SE2-32330
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2SE Series
Item #
LZ2SE2-32330
LZ2SE2 SS 4ft.EMER 3L32W FL 120-277V

LZ2SE Series Information


Specifications

Specifications
Manufacturer Part Number LZ2SE2-32330
Manufacturer Killark
Product Series LZ2SE
Family Series Killark Light Fixtures, LZ2SE Series
Description LZ2SE2 SS 4ft.EMER 3L32W FL 120-277V
Voltage 120-277 VAC
Style Strip
Lamp Type Fluorescent
Power 96 W
Hub Size 3/4 "
Lamp Base Medium Bi-Pin
Protection Rating IP66
Wet Locations Yes
NEMA Rating NEMA 4
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals ABS, CSA, NSF
Net Weight 0 lbs
Gross Weight 0 lbs