LZ2SE2-40204
Killark Light Fixtures, LZ2SE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2SE2-40204

Killark Light Fixtures, LZ2SE Series

LZ2SE2-40204

Killark Light Fixtures, LZ2SE Series
LZ SS 4ft.EMER 2L 40W FLUOR 277V
MFG Item Number
LZ2SE2-40204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2SE Series
Item #
LZ2SE2-40204
LZ SS 4ft.EMER 2L 40W FLUOR 277V

LZ2SE Series Information


Specifications

Specifications
Manufacturer Part Number LZ2SE2-40204
Manufacturer Killark
Product Series LZ2SE
Family Series Killark Light Fixtures, LZ2SE Series
Description LZ SS 4ft.EMER 2L 40W FLUOR 277V
Voltage 277 VAC
Style Strip
Lamp Type Fluorescent
Power 80 W
Hub Size 3/4 "
Lamp Base Medium Bi-Pin
Protection Rating IP66
Wet Locations Yes
NEMA Rating NEMA 4
Nominal Voltage 277 VAC
Approvals ABS, CSA, NSF
Net Weight 0 lbs
Gross Weight 0 lbs