LZ2SL6030
Killark Light Fixtures, LZ2SL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZ2SL6030

Killark Light Fixtures, LZ2SL Series

LZ2SL6030

Killark Light Fixtures, LZ2SL Series
LZ2 60W LED 120-277VAC 50/60HZ
MFG Item Number
LZ2SL6030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LZ2SL Series
Item #
LZ2SL6030
LZ2 60W LED 120-277VAC 50/60HZ

LZ2SL Series Information

  • 316 Stainless‑Steel Housing, Lexan Lens
  • NEMA 3, 4X, and IP66 Rated
  • Crisp White Light for Excellent Color Rendering ‑ Chromaticity 5000K (CCT)
LZ2SL Linear LED Luminaires are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, and NEMA 3, 4X IP66 areas where wind, water, snow or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC/CEC.

Specifications

Specifications
Manufacturer Part Number LZ2SL6030
Manufacturer Killark
Product Series LZ2SL
Family Series Killark Light Fixtures, LZ2SL Series
Description LZ2 60W LED 120-277VAC 50/60HZ 316SS 2ft.
Voltage 120-277 VAC
Style Strip
Lamp Type LED
Power 60 W
Light Output 7,618
Hub Size 3/4 "
Mounting Bracket, Ceiling, Wall
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 15 lbs
Gross Weight 15 lbs