Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LZ7H6X5BD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
605927 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
TeSys H Starter TeSys H Safe-Torque-Off 3kW-400V control 24VDC |
| Voltage |
24 VDC |
| Current Rating |
1.5-9 A |
| Mounting |
DIN Rail |
| Motor Protection |
Yes |
| Reset Button |
Yes |
| Approvals |
ATEX, CE, UL |
| Net Weight |
0.4669 lbs |
| Gross Weight |
0.4669 lbs |
LZ7H6X5BD
Square D Starters