Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZR-103-732-10

Brady Labels

LZR-103-732-10

Brady Labels
Label Polyimide 0.25in x 1in WT
Item Number
LZR-103-732-10
MFG Item Number
151163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
LZR-103-732-10
Label Polyimide 0.25in x 1in WT

Series Information

Specifications

Specifications
Manufacturer Part Number 151163
Manufacturer Brady
Family Series Brady Labels
Description Laser Markable Glossy White Polyimide Labels 0.25 in H x 1 in W White 10000/RL
Application Circuit Board Marking
Material Type Polyimide
Material Description Permanent
Finish Gloss
Background Color White
Label Height 0.25 "
Label Width 1 "
Recommended Printer(s) IR Laser Marking Systems
Net Weight 0 lbs
Gross Weight 0 lbs