Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LZR-45-731-10

Brady Labels

LZR-45-731-10

Brady Labels
Lbl Polyimide 0.25in x 1.5in BK
Item Number
LZR-45-731-10
MFG Item Number
151161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
LZR-45-731-10
Lbl Polyimide 0.25in x 1.5in BK

Series Information

Specifications

Specifications
Manufacturer Part Number 151161
Manufacturer Brady
Family Series Brady Labels
Description Laser Markable Electrostatic Diss Polyimide Lbls 0.25in H x 1.5in W BK 10000/RL
Application Circuit Board Marking
Material Type Polyimide
Material Description Permanent
Finish Matte
Background Color Black
Label Height 0.25 "
Label Width 1.5 "
Recommended Printer(s) IR Laser Marking Systems
Net Weight 0 lbs
Gross Weight 0 lbs