M-11-427

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M-11-427 Brady Labels, M Series, Label Vinyl 0.75in x 0.5in 360/RL
MFG Item Number
143252

M-11-427 Brady Labels, M Series, Label Vinyl 0.75in x 0.5in 360/RL

MFG Item Number
143252
Item Number
M-11-427
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, M Series
Item #
M-11-427
Label Vinyl 0.75in x 0.5in 360/RL

M Series Information

  • Permanent Acrylic Adhesive
  • Thermal Transfer

Specifications

Specifications
Manufacturer Part Number 143252
Manufacturer Brady
Product Series M
Family Series Brady Labels, M Series
Description Self-laminating Vinyl Wire and Cable Lbls 0.75in H x 0.5in W BK/WT, Clear 360/RL
Material Type Vinyl
Material Description Self-Extinguishing, Self-Laminating
Adhesive Yes
Text Color Black
Background Color Clear, White
Special Properties Chemical, Humidity, Oil, Water, and Weather-Resistant
Special Environment Type Temperature Range: -40-158 °F
Cable Type 16 AWG to 10 AWG
Label Width 0.5 "
Label Height 0.75 "
Recommended Printer(s) BMP41, BMP51, BMP53
Approvals ASTM, CSA, UL, VDE
Net Weight 0.015 lbs
Gross Weight 0.0175 lbs
Alternatives
M4-11-427
M4-11-427
Brady Labels