Obsolete
M Series Information
| Manufacturer Part Number | 131581 |
|---|---|
| Manufacturer | Brady |
| Product Series | M |
| Family Series | Brady Labels, M Series |
| Description | Self-laminating Vinyl Wire and Cable Labels 0.75in H x 1in W BK/WT, Clear 340/RL |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Extinguishing, Self-Laminating |
| Adhesive | Yes |
| Text Color | Black |
| Background Color | Clear, White |
| Special Properties | Chemical, Humidity, Oil, Water, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-158 °F |
| Label Width | 0.375 " |
| Label Height | 0.75 " |
| Recommended Printer(s) | BMP41, BMP51, BMP53 |
| Approvals | ASTM, CSA, UL, VDE |
| Net Weight | 0.357 lbs |
| Gross Weight | 0.357 lbs |