Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M-1777 MTE Metal Oxide Varistors, M Series, Surge Arrestor, 240V Delta
M-1777 MTE Metal Oxide Varistors, M Series, Surge Arrestor, 240V Delta
This item cannot be canceled or returned
Description
Metal Oxide Varistors, M Series
Surge Arrestor, 240V Delta
- Three Phase
- 50/60Hz, 600 Volts Maximum
Specifications
Specifications
| Manufacturer Part Number |
M-1777 |
| Manufacturer |
MTE |
| Product Series |
M |
| Family Series |
MTE Metal Oxide Varistors, M Series |
| Description |
Surge Arrestor, 240V Delta |
| Max Applied Voltage RMS |
275 Vrms |
| Energy (Joules) |
140 J |
| Max Clamping Amps |
100 A |
| Max Clamping Volts |
710 V |
| Peak Current |
6,500 A |
| MOV Type |
Panel Mount |
| Net Weight |
0.555 lbs |
| Gross Weight |
0.555 lbs |
M-1777
MTE Metal Oxide Varistors, M Series