M-1778
MTE Metal Oxide Varistors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M-1778 MTE Metal Oxide Varistors, M Series, Surge Arrestor,208V Delta,3PH

MFG Item Number
M-1778

M-1778 MTE Metal Oxide Varistors, M Series, Surge Arrestor,208V Delta,3PH

MFG Item Number
M-1778
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, M Series
Item #
M-1778
Surge Arrestor,208V Delta,3PH

M Series Information

  • Three Phase
  • 50/60Hz, 600 Volts Maximum

Specifications

Specifications
Manufacturer Part Number M-1778
Manufacturer MTE
Product Series M
Family Series MTE Metal Oxide Varistors, M Series
Description Surge Arrestor,208V Delta,3PH Specify Reactor When Ordering
Max Applied Voltage RMS 250 Vrms
Energy (Joules) 130 J
Max Clamping Amps 100 A
Max Clamping Volts 650 V
Peak Current 6,500 A
MOV Type Panel Mount
Net Weight 0.595 lbs
Gross Weight 0.595 lbs