Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M-33-2B Eaton Contactors, M-33- 2B MECH INTL
M-33-2B Eaton Contactors, M-33- 2B MECH INTL
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
M-33-2B |
| Description |
Eaton Freedom NEMA mechanical interlock, 3x3 Horizontal Reversing Contact Arrangement, For use on Size 2 A200 and A900 Starter |
| Type |
Mechanical Interlock |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |