Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M-34-1A Eaton Contactors, M341 A MECH INTL A
M-34-1A Eaton Contactors, M341 A MECH INTL A
This item cannot be canceled or returned
Specifications
Specifications
Family Series
Eaton Contactors
Manufacturer
Eaton
Manufacturer Part Number
M-34-1A
Description
Eaton Freedom NEMA mechanical interlock, Mechanical Interlock, All pole combination vertical Contactor arrangement, For use on Sizes 0-1 A200 and A900 Starter
Type
Mechanical Interlock
Net Weight
0.3 lbs
Gross Weight
0.35 lbs