Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACI-Automation Components HVAC Sensors, M-Controller Series
M-CONTROLLERX-00P
ACI-Automation Components HVAC Sensors, M-Controller Series
M-Controller W/M-View Software
Item Number
M-CONTROLLERX-00P
This item cannot be canceled or returned
Description
HVAC Sensors, M-Controller Series
M-Controller W/M-View Software
M-Controller Series Information
Gas Sensor Multi‑Channel Digital‑Analog Interfaces with Max. 32 Remote Sensors Built‑In Alarm This gas sensor is useful in monitoring multiple sensors at once and responding accordingly. This allows the user to know more quickly what issue needs to be resolved due to the multiple channels and interfaces.
Specifications
Specifications
Manufacturer Part Number
142957
Manufacturer
ACI-Automation Components
Product Series
M-Controller
Family Series
ACI-Automation Components HVAC Sensors, M-Controller Series
Description
M-Controller W/M-View Software
Application
Gas
Input
20-28 VAC, 20-28 VDC
Output
4-20 mA, RS-232, RS-485
Humidity Sensor
No
Humidity Range
15-90 % RH
Operating Temperature
-4-122 °F
Display
LCD
Override
No
Set Point
No
Net Weight
0 lbs
Gross Weight
0 lbs
M-CONTROLLERX-00P
ACI-Automation Components HVAC Sensors, M-Controller Series