M-IDC5F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M-IDC5F

Crydom I/O Modules, M Series

M-IDC5F

Crydom I/O Modules, M Series
I/O MODULE, 0.4in., M SERIES
MFG Item Number
M-IDC5F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, M Series
Item #
M-IDC5F
I/O MODULE, 0.4in., M SERIES

M Series Information

  • Plug Into Mounting Boards for M Series Modules
  • AC Inputs (Yellow Case) for 24 V, 120 V, and 240 V
  • DC Inputs (White Case) for 3.3 to 32 V, and 10 to 48 V
  • 4 kV Optical Isolation
  • Industry Standard Packaging
Crydom Offers a broad line of digital I/O modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solendoids, resistive heating elements, etc.. Input Modules provide digital feedback to the control system when the load is energized and are available with inputs up to 280VAC/48VDC, with either a 5VDC or 24VDC logic‑level output.

Specifications

Specifications
Manufacturer Part Number M-IDC5F
Manufacturer Crydom
Product Series M
Family Series Crydom I/O Modules, M Series
Description I/O MODULE, 0.4in., M SERIES
Number of Circuits 1
Color White
Package Type Mini
Input Voltage 4-32 VAC/VDC
Input Current 68 mA
Output Voltage 5 VDC
Max Output Current 16 mA
Turn-On Time 0.5 s
Turn-Off Time 0.1 s
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs