M-ODC5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M-ODC5 Crydom I/O Modules, M Series, I/O MODULE-MINI

MFG Item Number
M-ODC5

M-ODC5 Crydom I/O Modules, M Series, I/O MODULE-MINI

MFG Item Number
M-ODC5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

I/O Modules, M Series
Item #
M-ODC5
I/O MODULE-MINI

M Series Information

  • AC Modules have High Current Thyristors with 100 Amp Surge Capability
  • Plug Into Mounting boards for 0.6" Modules
  • Zero or Random Turn‑On Available in AC Modules
  • UL Recognized, CSA Certified, CE Compliant
  • Industry Standard Color Coding Black (AC) and Red (DC)
Crydom offers a broad line of digital I/o modules and mounting boards. Designed for long, reliable service in demanding industrial enviroments, these modules provide optical isolation between logic‑level control systems and external loads, such as motors, valves, solenoids, resistive heating elements, etc.. Output modules within the offer can switch loads up to 5 Amps at 24‑280 VAC (Form A, SPST‑NO, zero‑crossing output), or up to 5A/3A at 100/200 VDC (Form A SPST‑NO).

Specifications

Specifications
Manufacturer Part Number M-ODC5
Manufacturer Crydom
Product Series M
Family Series Crydom I/O Modules, M Series
Description I/O MODULE-MINI
Number of Circuits 1
Color Red
Package Type Mini
Input Voltage 5 VDC
Input Current 18 mA
Output Voltage 5-48 VDC
Max Output Current 3 A
Turn-On Time 0.0001 s
Turn-Off Time 0.00075 s
Mounting PC Board
Approvals CE, CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs