Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | M000-10403200EU0100AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | M Drive Comp, Inv, AC In - AC Inv Out, 460Vac, Max Output HP: Norm Duty -361A (300hp), Hvy Duty -320A |
| Phase | 3 |
| HP (Constant Torque Rating) | 250 hp |
| HP (Variable Torque Rating) | 300 hp |
| Amps (Constant Torque Rating) | 320 A |
| Amps (Variable Torque Rating) | 361 A |
| Brake | AC Line Regenerative, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | No Keypad |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop, Open Loop Vector (Sensorless Vector), Quadratic, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 10 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 41.3 " |
| Width | 12.2 " |
| Depth | 11.4 " |
| Net Weight | 101.4 lbs |
| Gross Weight | 101.4 lbs |