Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | M000-11404640EU0100AN100 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | Unidrive M Modular Drive Component, AC In - AC Out, no braking transistor, 460Vac, Max cont output current HP: Normal Duty - 507A 450HP, Heavy Duty - 464A 400HP |
| Phase | 3 |
| Brake | AC Line Regenerative |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | No Keypad |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop, Open Loop Vector (Sensorless Vector), Quadratic, V/Hz (Scalar) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 11 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | No |
| Height | 48.9 " |
| Width | 12.2 " |
| Depth | 12.3 " |
| Comments | Unassigned Power Module |
| Net Weight | 138.9 lbs |
| Gross Weight | 138.9 lbs |