Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M002SG000 Hubbell Plugs & Receptacles, PSDA, 2-G, SPEC.GRADE
MFG Item Number
M002SG000
M002SG000 Hubbell Plugs & Receptacles, PSDA, 2-G, SPEC.GRADE
MFG Item Number
M002SG000
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
M002SG000 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
PSDA, 2-G, SPEC.GRADE |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-15R |
| Color |
Gray |
| Approvals |
CSA, UL |
| Comments |
No Switch, 2) 20A 125V Spec Grade GFCI Duplex |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
M002SG000
Hubbell Plugs & Receptacles