Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Agricultural Duty Series
M009090.00
Leeson Motors, Agricultural Duty Series
2HP..1725RPM.56H.TEFC./230V.1PH.60HZ.C
MFG Item Number
M009090.00
This item cannot be canceled or returned
Description
Motors, Agricultural Duty Series
2HP..1725RPM.56H.TEFC./230V.1PH.60HZ.C
Agricultural Duty Series Information
- Gasketed capacitor cases and conduit box covers
- Meets or exceeds NEMA service factors
- Single phase and three phase designs
- Double sealed bearings
- Condensate drains on general purpose Ag motors
- Low temperature manual overload protected
- High and extra high starting torque ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
M009090.00 |
| Manufacturer |
Leeson |
| Product Series |
Agricultural Duty |
| Family Series |
Leeson Motors, Agricultural Duty Series |
| Description |
2HP..1725RPM.56H.TEFC./230V.1PH.60HZ.CONT.40C.1.0SF.RIGID.M6K17FB50A.....FAN & BLOWER.MANUAL....... |
| Type |
Agricultural Duty |
| Horsepower |
2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| NEMA Frame |
56HZ |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
14 " |
| Approvals |
CSA, UL |
| Net Weight |
48 lbs |
| Gross Weight |
48 lbs |
M009090.00
Leeson Motors, Agricultural Duty Series