Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, M0130 Series
M0130RL200
Westcode Semiconductors Diodes, M0130 Series
Diode, M12, 2000V, 130A, REV, 2600nS
MFG Item Number
M0130RL200
This item cannot be canceled or returned
Description
Diode, M12, 2000V, 130A, REV, 2600nS
Specifications
Specifications
| Manufacturer Part Number |
M0130RL200 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
M0130 |
| Family Series |
Westcode Semiconductors Diodes, M0130 Series |
| Description |
Diode, M12, 2000V, 130A, REV, 2600nS, M12 x 1.75 Stud |
| Package Type |
DO-205AA (DO-8) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
2,000 V |
| IF (rms) Amps |
170 A |
| IF (avg) Amps |
56 A |
| Ifsm Amps |
2,240 A |
| Vfm (Volts) |
1.64 V |
| Trr |
2,600 ns |
| Mounting Force |
123.9 lbf-inches |
| Stud Size |
M12 x 1.75 |
| Lead Type |
Lug |
| Length |
2.05 " |
| Net Weight |
0.1874 lbs |
| Gross Weight |
0.1874 lbs |
M0130RL200
Westcode Semiconductors Diodes, M0130 Series