Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, M0280 Series
M0280RC250
Westcode Semiconductors Diodes, M0280 Series
Diode, DO-9L, 2500V, 280A, REV, 2800nS
MFG Item Number
M0280RC250
This item cannot be canceled or returned
Description
Diode, DO-9L, 2500V, 280A, REV, 2800nS
Specifications
Specifications
| Manufacturer Part Number |
M0280RC250 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
M0280 |
| Family Series |
Westcode Semiconductors Diodes, M0280 Series |
| Description |
Diode, DO-9L, 2500V, 280A, REV, 2800nS Length = 200mm FMS |
| Package Type |
DO-205AB (DO-9) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
2,500 V |
| IF (rms) Amps |
400 A |
| IF (avg) Amps |
123 A |
| Ifsm Amps |
45,00 A |
| Vfm (Volts) |
1.71 V |
| Trr |
2,800 ns |
| Mounting Force |
123.9 lbf-inches |
| Stud Size |
1/2-20 UNF-2A |
| Lead Type |
Flag |
| Length |
2.19 " |
| Net Weight |
0.2646 lbs |
| Gross Weight |
0.2646 lbs |
M0280RC250
Westcode Semiconductors Diodes, M0280 Series