Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, M0437 Series
M0437WC080
Westcode Semiconductors Diodes, M0437 Series
Diode, DO-200AA, 800V, 437A, 3000nS
MFG Item Number
M0437WC080
This item cannot be canceled or returned
Description
Diode, DO-200AA, 800V, 437A, 3000nS
Specifications
Specifications
| Manufacturer Part Number |
M0437WC080 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
M0437 |
| Family Series |
Westcode Semiconductors Diodes, M0437 Series |
| Description |
Diode, DO-200AA, 800V, 437A, 3000nS |
| Package Type |
DO-200AA |
| Vrrm |
800 V |
| IF (rms) Amps |
880 A |
| IF (avg) Amps |
438 A |
| Ifsm Amps |
4,500 A |
| Vfm (Volts) |
1.46 V |
| Trr |
3,000 ns |
| Mounting Force |
5.4 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1543 lbs |
| Gross Weight |
0.1543 lbs |
M0437WC080
Westcode Semiconductors Diodes, M0437 Series