Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M050385 Danaher Controls Encoders, 60 ROTOPULSER Series, Encoder
M050385 Danaher Controls Encoders, 60 ROTOPULSER Series, Encoder
This item cannot be canceled or returned
Description
Encoders, 60 ROTOPULSER Series
60 ROTOPULSER Series Information
- Heavy‑duty Bearings with 1/2" Diameter Shaft
- LED Optical Light Source
- Unbreakable Disk
- Wide Selection of Resolutions Available up to 2500 PPR
- Servo Ring and Face Mount Options
Specifications
Specifications
| Manufacturer Part Number |
M050385 |
| Manufacturer |
Danaher Controls |
| Product Series |
60 ROTOPULSER |
| Family Series |
Danaher Controls Encoders, 60 ROTOPULSER Series |
| Description |
Encoder |
| Resolution (PPR) |
1,000 |
| Shaft/Bore Size |
1/2 " |
| Shaft Type |
Single Ended |
| Input Voltage |
5-15 VDC |
| Output Type |
Differential |
| Electrical Output Type |
Line Driver |
| Termination |
10 Pin MS Connector |
| Status Indicator |
No |
| Signal Direction |
Bidirectional |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-54 °C |
| NEMA Rating |
NEMA 12 |
| Mounting |
Shafted |
| Protection Rating |
IP54 |
| Net Weight |
1.625 lbs |
| Gross Weight |
1.625 lbs |
M050385
Danaher Controls Encoders, 60 ROTOPULSER Series