Series Information
| Manufacturer Part Number | M050819 |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Encoders |
| Description | Encoder |
| Resolution (PPR) | 6 |
| Incremental Channels | Single |
| Indexed (Marker) | No |
| Shaft/Bore Size | 1/4 " |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 5-15 VDC |
| Output Type | Line Driver |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Termination | Connector |
| Mating Connector | 6 Pin MS Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-53 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |