Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, M0759 Series
M0759YC160
Westcode Semiconductors Diodes, M0759 Series
MFG Item Number
M0759YC160
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M0759YC160 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
M0759 |
| Family Series |
Westcode Semiconductors Diodes, M0759 Series |
| Description |
FAST DIODE |
| Package Type |
DO-200AA-1 |
| Vrrm |
1,600 V |
| IF (rms) Amps |
1,540 A |
| IF (avg) Amps |
760 A |
| Ifsm Amps |
95,00 A |
| Vfm (Volts) |
1.7 V |
| Trr |
3,000 ns |
| Mounting Force |
9.8 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1764 lbs |
| Gross Weight |
0.1764 lbs |
M0759YC160
Westcode Semiconductors Diodes, M0759 Series